Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pratt & Lambert Exterior Paint, Semi-gloss, Latex Base, 1 gal 0000Z4980-16

Exterior Paint, Semi-gloss, Latex Base, 1 gal (Discontinued)

  • Mfr # 0000Z4980-16
  • Zoro # G9833719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z4980-16
Zoro #
G9833719
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Exterior Paint
For Use On Surface Material
Wood;Concrete;Metal;Vinyl
Paint Color Family
Greens
Finish
Semi-gloss
Paint Sub-Brand
Accolade(R)
Paint Base Type
Latex
Color
Abstract Blue
Coverage
400 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
30 min
Dry Time Recoat
4 hr
Min. Application Temp.
50 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Features
Superior Quality, Spatter-Resistant, 100% Acrylic House and Trim Paint, High Solids House Paint, Resists Blistering, Chipping Peeling and Chalking, Mildew Resistant Coating, Powerful Stain Resistance and Removal
Paint Cleanup
Soap and Water
Application Method
Brush, Roll, Spray

Description

Exterior Paint, For Use On Surface Material Brick, Concrete, Masonry, Metal, Plastic, Stucco, Wood, Paint Base Type Latex, Paint Color Family Greens, Abstract Blue, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.