Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pratt & Lambert Interior High Build Paint, Eggshell, Latex Base, Country Cream, 5 gal 0000Z8910-20

Interior High Build Paint, Eggshell, Latex Base, Country Cream, 5 gal (Discontinued)

  • Mfr # 0000Z8910-20
  • Zoro # G9683167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z8910-20
Zoro #
G9683167
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Interior High Build Paint
For Use On Surface Material
Drywall;Masonry;Plaster;Metal
Paint Color Family
Yellows
Color
Country Cream
Finish
Eggshell
Paint Sub-Brand
Pro-Hide(R) Silver
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
Less Than 93g/L
Dry Time
30 min
Features
High Build Paint, Ideal for Filling and Surfacing Imperfections In New or Existing Drywall Construction, Smooth Uniform Finish
Min. Application Temp.
50 Degrees F
Application Method
Brush, Roll, Spray
Paint Cleanup
Soap and Water
Surface
Drywall, Masonry, Metal , Plaster, Wood

Description

Interior High Build Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Country Cream, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 93g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Silver, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: DE, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.