Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pratt & Lambert Interior High Build Paint, Eggshell, Latex Base, Cream Whip, 5 gal 0000Z8910-20

Interior High Build Paint, Eggshell, Latex Base, Cream Whip, 5 gal (Discontinued)

  • Mfr # 0000Z8910-20
  • Zoro # G9683158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z8910-20
Zoro #
G9683158
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Interior High Build Paint
For Use On Surface Material
Drywall;Masonry;Plaster;Metal
Paint Color Family
Yellows
Color
Cream Whip
Finish
Eggshell
Paint Sub-Brand
Pro-Hide(R) Silver
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
Less Than 93g/L
Dry Time
30 min
Surface
Drywall, Masonry, Metal , Plaster, Wood
Min. Application Temp.
50 Degrees F
Paint Cleanup
Soap and Water
Application Method
Brush, Roll, Spray
Features
High Build Paint, Ideal for Filling and Surfacing Imperfections In New or Existing Drywall Construction, Smooth Uniform Finish

Description

Interior High Build Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cream Whip, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 93g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Silver, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: DE, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.