Zoro Homepage
This item is Discontinued.
Pratt & Lambert Interior Paint, Flat, Latex Base, Brierwood, 5 gal. 0000Z8181-20

Interior Paint, Flat, Latex Base, Brierwood, 5 gal. (Discontinued)

  • Mfr # 0000Z8181-20
  • Zoro # G0001423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z8181-20
Zoro #
G0001423
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.

Details

Item
Interior Paint
Paint Color Family
Yellows
Color
Brierwood
Finish
Flat
Paint Sub-Brand
Pro-Hide(R) Gold Ultra
Paint Base Type
Latex
Coverage
400 sq. ft./gal.
VOC Content
Less than 50g/L
Dry Time
30 min.
Application Method
Brush, Roll, Spray
Surface
Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces
Min. Application Temp.
50 Degrees F
Paint Cleanup
Soap and Water

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Yellows, Color Brierwood, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.