Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pratt & Lambert Interior Paint, Eggshell, Latex Base, Ballerina, 5 gal 0000Z8280-20

Interior Paint, Eggshell, Latex Base, Ballerina, 5 gal (Discontinued)

  • Mfr # 0000Z8280-20
  • Zoro # G9861098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z8280-20
Zoro #
G9861098
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Interior Paint
For Use On Surface Material
Drywall;Plaster;Masonry;Wood;Metal
Paint Color Family
Neutrals
Color
Ballerina
Paint Sub-Brand
Pro-Hide(R) Gold Ultra
Finish
Eggshell
VOC Content
Less than 50g/L
Coverage
400 sq ft/gal
Paint Base Type
Latex
Dry Time
30 min
Features
Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Application Method
Brush, Roll, Spray
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
MPI Approved for Gloss Levels 1 to 5
Surface
Drywall, Masonry, Metal , Plaster, Wood
Min. Application Temp.
50 Degrees F
Paint Cleanup
Soap and Water

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Ballerina, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.