Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pratt & Lambert Interior Paint, Eggshell, Latex Base, Battleship, 1 gal 0000Z8280-16

Interior Paint, Eggshell, Latex Base, Battleship, 1 gal (Discontinued)

  • Mfr # 0000Z8280-16
  • Zoro # G9860711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z8280-16
Zoro #
G9860711
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Drywall;Plaster;Masonry;Wood;Metal
Paint Color Family
Grays
Color
Battleship
Finish
Eggshell
Paint Sub-Brand
Pro-Hide(R) Gold Ultra
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
30 min
Application Method
Brush, Roll, Spray
Paint Cleanup
Soap and Water
Features
Washable
Standards
MPI Compliant
Min. Application Temp.
50 Degrees F
Surface
Drywall, Masonry, Metal, Plaster, Wood
Series
Pro-Hide Gold Ultra
Application Temperature - Minimum
50 Degrees F
Dry Time - Recoat - Maximum
4 hr
Base Type
Water
Full Cure Time
30 day
Finish Texture
Smooth
Sub-Brand
Pro-Hide(R) Gold Ultra
Dry Time - Recoat - Minimum
4 hr
Use Location
Interior
Dry Time - Touch - Maximum
30 min
Compatible Surface Material
Drywall, Concrete, Metal, Plaster, Wood
Resistance Properties
Chemical-Resistant
VOC Content Weight
50 g/L
Container Type
Can
Sheen
Eggshell
Dry Time - Touch - Minimum
30 min
Coverage Area - Maximum
400 sq ft/gal

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Battleship, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Airless Spray, Brush, Roller, Features Washable, Standards MPI Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.