Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pratt & Lambert Interior Paint, Eggshell, Latex Base, French Grey, 1 gal 0000Z8280-16

Interior Paint, Eggshell, Latex Base, French Grey, 1 gal (Discontinued)

  • Mfr # 0000Z8280-16
  • Zoro # G9860669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z8280-16
Zoro #
G9860669
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Drywall;Plaster;Masonry;Wood;Metal
Paint Color Family
Grays
Color
French Grey
Finish
Eggshell
Paint Sub-Brand
Pro-Hide(R) Gold Ultra
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
30 min
Application Method
Brush, Roll, Spray
Min. Application Temp.
50 Degrees F
Standards
MPI Compliant
Features
Washable
Surface
Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup
Soap and Water
Series
Pro-Hide Gold Ultra
Container Type
Can
Use Location
Interior
Full Cure Time
30 day
VOC Content Weight
50 g/L
Application Temperature - Minimum
50 Degrees F
Finish Texture
Smooth
Sub-Brand
Pro-Hide(R) Gold Ultra
Base Type
Water
Dry Time - Touch - Minimum
30 min
Resistance Properties
Chemical-Resistant
Dry Time - Recoat - Maximum
4 hr
Coverage Area - Maximum
400 sq ft/gal
Compatible Surface Material
Drywall, Concrete, Metal, Plaster, Wood
Dry Time - Recoat - Minimum
4 hr
Dry Time - Touch - Maximum
30 min
Sheen
Eggshell

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, French Gray, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Airless Spray, Brush, Roller, Features Washable, Standards MPI Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.