Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pratt & Lambert Interior Paint, Eggshell, Latex Base, Moonmist, 5 gal. 0000Z2791-20

Interior Paint, Eggshell, Latex Base, Moonmist, 5 gal. (Discontinued)

  • Mfr # 0000Z2791-20
  • Zoro # G9615057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z2791-20
Zoro #
G9615057
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Interior Paint
For Use On Surface Material
Drywall, Masonry, Metal, Plaster, Wood
Color
Moonmist
Paint Sub-Brand
RedSeal(R) Supreme
Finish
Eggshell
VOC Content
0g/L
Coverage
400 sq ft/gal
Paint Base Type
Latex
Dry Time
30 min
Features
Self-Priming, High Hiding, Excellent Durability, Washable and Scrubbable, Provides A Mildew-Resistant Coating, Zero VOC
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Surface
Drywall, Masonry, Metal , Plaster, Wood
Paint Cleanup
Soap and Water
Application Method
Brush, Roll, Spray
Standards
GREENGUARD Gold Certified
Min. Application Temp.
50 Degrees F

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Moonmist, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content 0g/L, Dry Time Recoat 4 hr, Paint Sub-Brand RedSeal(R) Supreme, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.