Interior Paint, Flat, Latex Base, Gigs Gray, 5 gal. (Discontinued)
- Mfr # 0000Z8180-20
- Zoro # G0001983
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0000Z8180-20
Zoro #
G0001983
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal.
Details
Item
Interior Paint
Paint Color Family
Grays
Color
Gigs Gray
Finish
Flat
Paint Sub-Brand
Pro-Hide(R) Gold Ultra
Paint Base Type
Latex
Coverage
400 sq. ft./gal.
VOC Content
Less than 50g/L
Dry Time
30 min.
Surface
Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces
Application Method
Brush, Roll, Spray
Paint Cleanup
Soap and Water
Min. Application Temp.
50 Degrees F
Description
Interior Paint, Paint Base Type Latex, Paint Color Family Grays, Color Gigs Gray, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.