Zoro Homepage
This item is Discontinued.
Pratt & Lambert Interior Paint, Satin, Latex Base, Gigs Gray, 1 gal. 000RZ4791-16

Interior Paint, Satin, Latex Base, Gigs Gray, 1 gal. (Discontinued)

  • Mfr # 000RZ4791-16
  • Zoro # G0001660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000RZ4791-16
Zoro #
G0001660
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Item
Interior Paint
Paint Color Family
Grays
Color
Gigs Gray
Finish
Satin
Paint Sub-Brand
Accolade(R)
Paint Base Type
Latex
Coverage
400 sq. ft./gal.
VOC Content
Less than 50g/L
Dry Time
30 min.
Min. Application Temp.
50 Degrees F
Surface
Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces
Application Method
Brush, Roll, Spray
Paint Cleanup
Soap and Water

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Grays, Color Gigs Gray, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.