Interior Paint, Semi-gloss, Latex Base, Moonmist, 1 gal. (Discontinued)
- Mfr # 0000Z2591-16
- Zoro # G9648438
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0000Z2591-16
Zoro #
G9648438
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Interior Paint
For Use On Surface Material
Drywall, Masonry, Metal, Plaster, Wood
Paint Color Family
Yellows
Color
Moonmist
Finish
Semi-gloss
Paint Sub-Brand
RedSeal(R) Supreme
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
0g/L
Dry Time
30 min
Application Method
Brush, Roll, Spray
Standards
GREENGUARD Gold Certified
Green Certification or Other Recognition
GREENGUARD Certified
Min. Application Temp.
50 Degrees F
Features
Self-Priming, High Hiding, Excellent Durability, Washable and Scrubbable, Provides A Mildew-Resistant Coating, Zero VOC
Surface
Drywall, Masonry, Metal , Plaster, Wood
Paint Cleanup
Soap and Water
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Moonmist, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content 0g/L, Dry Time Recoat 4 hr, Paint Sub-Brand RedSeal(R) Supreme, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.