Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pratt & Lambert Interior Paint, Eggshell, Latex Base, Phantom, 5 gal. 0000Z2791-20

Interior Paint, Eggshell, Latex Base, Phantom, 5 gal. (Discontinued)

  • Mfr # 0000Z2791-20
  • Zoro # G9615011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z2791-20
Zoro #
G9615011
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Interior Paint
For Use On Surface Material
Drywall, Masonry, Metal, Plaster, Wood
Color
Phantom
Paint Sub-Brand
RedSeal(R) Supreme
Finish
Eggshell
VOC Content
0g/L
Coverage
400 sq ft/gal
Paint Base Type
Latex
Dry Time
30 min
Surface
Drywall, Masonry, Metal , Plaster, Wood
Application Method
Brush, Roll, Spray
Standards
GREENGUARD Gold Certified
Features
Self-Priming, High Hiding, Excellent Durability, Washable and Scrubbable, Provides A Mildew-Resistant Coating, Zero VOC
Min. Application Temp.
50 Degrees F
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Paint Cleanup
Soap and Water

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Phantom, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content 0g/L, Dry Time Recoat 4 hr, Paint Sub-Brand RedSeal(R) Supreme, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.