This item is Discontinued.

Pratt & Lambert Interior Paint, Velvet, Latex Base, Super One Coat Int., 1 gal 0000Z4080-16

Interior Paint, Velvet, Latex Base, Super One Coat Int., 1 gal (Discontinued)

  • Mfr # 0000Z4080-16
  • Zoro # G9968012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z4080-16
Zoro #
G9968012
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Drywall;Plaster;Wood;Masonry;Metal
Paint Color Family
Whites
Color
Super One Coat Int.
Paint Sub-Brand
Accolade(R)
Finish
Velvet
VOC Content
Less than 50g/L
Coverage
400 sq ft/gal
Paint Base Type
Latex
Dry Time
30 min
Paint Cleanup
Soap and Water
Min. Application Temp.
50 Degrees F
Surface
Drywall, Masonry, Metal , Plaster, Wood
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Brush, Roll, Spray
Features
100% Acrylic Waterborne, Antimicrobial Coating, Outstanding Hide, Paint Plus Primer, Smooth Application, Washable and Scrubbable

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Super One Coat Int., Finish Velvet, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.