Zoro Homepage

Waterborne Acrylic Enamel, Gloss

  • Mfr # K000Z6841-20

  • Zoro # G614645038


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Water
Resin Type
Acrylic
Finish
Gloss
VOC Content
Less Than100 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K000Z6841-20
Zoro #
G614645038
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Acrylic Enamel Coating
Color
White
Base Type
Water
Resin Type
Acrylic
Finish
Gloss
VOC Content
Less Than100 g/L
Surface Material
Concrete, Metal, Steel, Wood
Sub Brand
Waterborne Acrylic Enamel
Dry Time to Recoat
5 hr
Sheen
Gloss
Coating Application
Zero VOC
Standards
OSHA 29 CFR 1910.1200
Container Type
Pail
Number of Components
1- Step System
Surface Type
Concrete, Metal, Steel, Wood
Cure Time
8 hr
Dry Time
8 hr
Exposure Conditions
Light to Moderate
Shelf Life
3 yr
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Moisture-Resistant, Rust-Resistant
Surface Texture
Smooth
Coverage Area
140 to 225 sq ft/gal
For Use With
Concrete, Steel, Wood
Activator, Base, Paint or Primer
Paint

Description

Waterborne Acrylic Enamel,Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.