Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.375 x 12 in. Square Slotted Keystone Screwdriver

  • Mfr # 103620

  • Zoro # G515818135


product price: $35.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103620
Zoro #
G515818135
UPC #
052088879399
Country of Origin
United States

Description

Features -Cellulose acetate handle -Clear transparent with red inlay stripe -Corrosion resistantalloy steel blades heat treated for superior strength and durability -Rugged impact and chemical resistant cellulose acetate handle -Ergonomic and accurately sized handle design for comfort and maximum turning power -High grade alloy steel blades heat treated for superior strength -Durable plating for corrosion resistance Specifications - Size: 0.375 x 12 - Country of Origin: United States - Weight: 2.47 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.