Shop PRE SALES
See all product information
Create Account
2190 Plastic Folding Chair - Brown; Pack Of 10
- Mfr # 122797
- Zoro # G703712153
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Style
Folding Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122797
- Zoro #
- G703712153
- UPC #
- 818504010094
- Country of Origin
- China
- Style
- Folding Chair
Description
Features
- Plastic Folding Chair, With Neutral Metal Frame
- Seam Welded
- 16 Gauge & 18 Gauge 3/4 in. Tubular Steel Frame
- Specially Contoured Seat & Back
- Making It Very Comfortable, Can Interlock, Allowing You To Stack Up To 65 Chairs.
- Color - Brown
- Pack of 10
- Dimension - 38.25 x 17.5 x 1.25 in.
- Item Weight - 7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.