605-17305 17S5 .005 Brass Shimstock 6 Inchx100 Inch

  • Mfr # 605-17305
  • Zoro # G504074108
product price: 
$
61.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
605-17305
Zoro #
G504074108
UPC #
698158173051
Country of Origin
United States

Description

Half hard cold rolled CDA 260 alloy.
  • Width: 6".
  • Length: 100".
  • Thickness: 0.0050".
  • Material: Brass.
  • Hardness: 56.0 Rb [Min] 68.0 Rb.
  • Thickness Tolerance (-): 0.00040" [Min].
  • Thickness Tolerance (+): 0.00040".
  • Tensile Strength: 57000 psi [Min] 67000 psi.
  • Type: Shim-Plain.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews