Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0010x3/4ID, Amber, Pk10

  • Mfr # 44743

  • Zoro # G3224295


product price: $12.19
/pk 10, $1.22/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Shim Thickness
0.001 in
Thickness Tolerance
+/-0.00005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44743
Zoro #
G3224295
UPC #
698158447435
Country of Origin
United States

Dimensions

Shim Thickness
0.001 in
Inside Dia.
0.75 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
1.125 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (mm)
0.025mm
Thickness (In.)
0.0010"
Inside Diameter Tolerance
+0.005/-0.015 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
1.125 in
Inside Diameter
0.75 in
Thickness
0.001 in

Details

Item
Arbor Shim,Polyester,0.001 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Thickness Tolerance
+/-0.00005 in
Shim Temper
Not Rated
Color
Amber
Tensile Strength (PSI)
30,000 psi
Material
Polyester
Meets/Exceeds
MS LP-377
Temp. Range (F)
-90 Degrees to 300 Degrees
Rockwell Hardness
Not Rated
Temper
Not Rated
Material Quality Standards
MS LP-377
Manufacturer Location
Made in USA*
Minimum Operating Temperature
-90 Degrees F
Material Grade/Class
Ungraded
Tensile Strength
30,000 psi
System of Measurement
Inch
Product Type
Shim
Finish
Plain
Maximum Operating Temperature
300 Degrees F
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws

Description

Arbor Shim,Polyester,0.001 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.75 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 1.125 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.001 in, Thickness Tolerance +/-0.00005 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Color Amber, Temper Not Rated, Material Quality Standards MS LP-377, Tensile Strength 30,000 psi, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.