Zoro Homepage

Arbor Shim, 0.0015x1 1/8 ID, Pk10

  • Mfr # 44786

  • Zoro # G2478682


product price: $10.79
/pk 10, $1.08/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Shim Thickness
0.0015 in
Thickness Tolerance
+/-0.000075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44786
Zoro #
G2478682
UPC #
698158447862
Country of Origin
United States

Dimensions

Shim Thickness
0.0015 in
Inside Dia.
1.125 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
1.625 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (mm)
0.038mm
Thickness (In.)
0.0015"
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+0.005/-0.015 in
Thickness
0.0015 in
Outside Diameter
1.625 in
Inside Diameter
1.125 in

Description

Arbor Shim,Polyester,0.0015 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.125 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 1.625 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.0015 in, Thickness Tolerance +/-0.000075 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Color Purple, Temper Not Rated, Material Quality Standards MS LP-377, Tensile Strength 30,000 psi, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.