Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0020x1 3/8 ID, PK10

  • Mfr # 24263

  • Zoro # G3054502


product price: $11.69
/pk 10, $1.17/ea

Key Features

Round Shim Type
Arbor Spacer
Shim Material
Steel
Shim Thickness
0.002 in
Thickness Tolerance
+/-0.0002 in
Inside Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24263
Zoro #
G3054502
UPC #
698158242634
Country of Origin
United States

Dimensions

Shim Thickness
0.002 in
Inside Dia.
1.375 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
1.875 in
Outside Dia. Tolerance
+/-0.002 in
Keyway Width
5/16 in
Keyway Depth
1/8 in
Thickness (mm)
0.051mm
Thickness (In.)
0.0020"
Thickness
0.002 in
Outside Diameter Tolerance
+/-0.002 in
Inside Diameter Tolerance
+0.011/-0.000 in
Inside Diameter
1.375 in
Outside Diameter
1.875 in

Details

Round Shim Type
Arbor Spacer
Shim Material
Steel
Thickness Tolerance
+/-0.0002 in
Temper
Full Hard
Item
Arbor Spacer
Rockwell Hardness
B90
Meets
AISI 1008-1010
Tensile Strength (PSI)
80,000 psi
Material
Steel
Shim Temper
Full Hard
Finish
Plain
Manufacturer Location
Made in USA*
Tensile Strength
80,000 psi
Material Grade/Class
Ungraded

Description

Arbor Spacer, Inside Diameter 1.375 in, Outside Diameter 1.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.002 in, Thickness Tolerance +/-0.0002 in, Keyway Width 5/16 in, Keyway Depth 1/8 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.