Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0030x3/8ID, Green, Pk10

  • Mfr # 44704

  • Zoro # G1554043


product price: $12.99
/pk 10, $1.30/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Shim Thickness
0.003 in
Thickness Tolerance
+/-0.00015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44704
Zoro #
G1554043
UPC #
698158447046
Country of Origin
United States

Dimensions

Shim Thickness
0.003 in
Inside Dia.
0.375 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
0.625 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (mm)
0.076mm
Thickness (In.)
0.0030"
Inside Diameter Tolerance
+0.005/-0.015 in
Outside Diameter
0.625 in
Inside Diameter
0.375 in
Thickness
0.003 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Arbor Shim,Polyester,0.003 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Thickness Tolerance
+/-0.00015 in
Shim Temper
Not Rated
Material
Polyester
Color
Green
Temp. Range (F)
-90 Degrees to 300 Degrees
Meets/Exceeds
MS LP-377
Rockwell Hardness
Not Rated
Tensile Strength (PSI)
30,000 psi
Temper
Not Rated
Minimum Operating Temperature
-90 Degrees F
Maximum Operating Temperature
300 Degrees F
Finish
Plain
Material Quality Standards
MS LP-377
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Tensile Strength
30,000 psi
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
System of Measurement
Inch
Product Type
Shim

Description

Arbor Shim,Polyester,0.003 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.375 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 0.625 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.003 in, Thickness Tolerance +/-0.00015 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Color Green, Temper Not Rated, Material Quality Standards MS LP-377, Tensile Strength 30,000 psi, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.