Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0040x1/2 ID, Tan, Pk10

  • Mfr # 44719

  • Zoro # G0914313


product price: $15.15
/pk 10, $1.52/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Shim Thickness
0.004 in
Thickness Tolerance
+/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44719
Zoro #
G0914313
UPC #
698158447190
Country of Origin
United States

Dimensions

Shim Thickness
0.004 in
Inside Dia.
0.5 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
0.75 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (mm)
0.102mm
Thickness (In.)
0.0040"
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+0.005/-0.015 in
Thickness
0.004 in
Outside Diameter
0.75 in
Inside Diameter
0.5 in

Details

Item
Arbor Shim,Polyester,0.004 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Thickness Tolerance
+/-0.0002 in
Shim Temper
Not Rated
Rockwell Hardness
Not Rated
Tensile Strength (PSI)
30,000 psi
Color
Tan
Material
Polyester
Temp. Range (F)
-90 Degrees to 300 Degrees
Meets/Exceeds
MS LP-377
Temper
Not Rated
Tensile Strength
30,000 psi
Product Type
Shim
System of Measurement
Inch
Minimum Operating Temperature
-90 Degrees F
Manufacturer Location
Made in USA*
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
Material Grade/Class
Ungraded
Maximum Operating Temperature
300 Degrees F
Finish
Plain
Material Quality Standards
MS LP-377

Description

Arbor Shim,Polyester,0.004 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.004 in, Thickness Tolerance +/-0.0002 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Color Tan, Temper Not Rated, Material Quality Standards MS LP-377, Tensile Strength 30,000 psi, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.