Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0050x1 1/2 ID, Pk10

  • Mfr # 44832

  • Zoro # G0644296


product price: $14.79
/pk 10, $1.48/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.00025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44832
Zoro #
G0644296
UPC #
698158448326
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Inside Dia.
1.5 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
2.125 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (In.)
0.0050"
Thickness (mm)
0.127mm
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+0.005/-0.015 in
Outside Diameter
2.125 in
Thickness
0.005 in
Inside Diameter
1.5 in

Details

Item
Arbor Shim,Polyester,0.005 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Thickness Tolerance
+/-0.00025 in
Shim Temper
Not Rated
Tensile Strength (PSI)
30,000 psi
Meets/Exceeds
MS LP-377
Rockwell Hardness
Not Rated
Color
Blue
Temp. Range (F)
-90 Degrees to 300 Degrees
Material
Polyester
Temper
Not Rated
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
Manufacturer Location
Made in USA*
Material Quality Standards
MS LP-377
Finish
Plain
Minimum Operating Temperature
-90 Degrees F
Product Type
Shim
Tensile Strength
30,000 psi
System of Measurement
Inch
Maximum Operating Temperature
300 Degrees F
Material Grade/Class
Ungraded

Description

Arbor Shim,Polyester,0.005 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.5 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 2.125 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.005 in, Thickness Tolerance +/-0.00025 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Color Blue, Temper Not Rated, Material Quality Standards MS LP-377, Tensile Strength 30,000 psi, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.