Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0050x1/2 ID, Blue, Pk10

  • Mfr # 44720

  • Zoro # G0261825


product price: $15.15
/pk 10, $1.52/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.00025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44720
Zoro #
G0261825
UPC #
698158447206
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Inside Dia.
0.5 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
0.75 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (In.)
0.0050"
Thickness (mm)
0.127mm
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
0.5 in
Inside Diameter Tolerance
+0.005/-0.015 in
Thickness
0.005 in
Outside Diameter
0.75 in

Details

Item
Arbor Shim,Polyester,0.005 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Thickness Tolerance
+/-0.00025 in
Shim Temper
Not Rated
Material
Polyester
Color
Blue
Tensile Strength (PSI)
30,000 psi
Meets/Exceeds
MS LP-377
Temp. Range (F)
-90 Degrees to 300 Degrees
Rockwell Hardness
Not Rated
Temper
Not Rated
Maximum Operating Temperature
300 Degrees F
Material Quality Standards
MS LP-377
Product Type
Shim
Tensile Strength
30,000 psi
Minimum Operating Temperature
-90 Degrees F
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
System of Measurement
Inch
Finish
Plain
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*

Description

Arbor Shim,Polyester,0.005 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.005 in, Thickness Tolerance +/-0.00025 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Color Blue, Temper Not Rated, Material Quality Standards MS LP-377, Tensile Strength 30,000 psi, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.