Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0060x3/8 ID, Pk10

  • Mfr # 25107

  • Zoro # G1137193


product price: $6.79
/pk 10, $0.68/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.006 in
Thickness Tolerance
+/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25107
Zoro #
G1137193
UPC #
698158251070
Country of Origin
United States

Dimensions

Shim Thickness
0.006 in
Inside Dia.
0.375 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
0.625 in
Outside Dia. Tolerance
+/-0.002 in
Thickness (mm)
0.152mm
Thickness (In.)
0.0060"
Outside Diameter Tolerance
+/-0.002 in
Thickness
0.006 in
Outside Diameter
0.625 in
Inside Diameter
0.375 in
Inside Diameter Tolerance
+0.011/-0.000 in

Details

Item
Arbor Shim,Steel,0.006 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.0005 in
Shim Temper
Full Hard
Temper
Full Hard
Material
Steel
Tensile Strength (PSI)
80,000 psi
Meets/Exceeds
AISI 1008-1010
Rockwell Hardness
B90
Color
Silver
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Material Quality Standards
AISI 1008-1010
System of Measurement
Inch
Tensile Strength
80,000 psi
Finish
Plain
Product Type
Arbor Shim

Description

Arbor Shim,Steel,0.006 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.625 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.006 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.