Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0070x7/8 ID, Pk10

  • Mfr # 25188

  • Zoro # G1618705


product price: $6.59
/pk 10, $0.66/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.007 in
Thickness Tolerance
+/-0.00075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25188
Zoro #
G1618705
UPC #
698158251889
Country of Origin
United States

Dimensions

Shim Thickness
0.007 in
Inside Dia.
0.875 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
1.375 in
Outside Dia. Tolerance
+/-0.002 in
Thickness (In.)
0.0070"
Thickness (mm)
0.178mm
Outside Diameter Tolerance
+/-0.002 in
Thickness
0.007 in
Inside Diameter Tolerance
+0.011/-0.000 in
Outside Diameter
1.375 in
Inside Diameter
0.875 in

Details

Item
Arbor Shim,Steel,0.007 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.00075 in
Shim Temper
Full Hard
Material
Steel
Rockwell Hardness
B90
Temper
Full Hard
Meets/Exceeds
AISI 1008-1010
Tensile Strength (PSI)
80,000 psi
Color
Silver
System of Measurement
Inch
Manufacturer Location
Made in USA*
Material Quality Standards
AISI 1008-1010
Finish
Plain
Product Type
Arbor Shim
Material Grade/Class
Ungraded
Tensile Strength
80,000 psi

Description

Arbor Shim,Steel,0.007 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.375 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.007 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.