Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0080x1 1/2 ID, Pk10

  • Mfr # 25449

  • Zoro # G0560962


product price: $8.99
/pk 10, $0.90/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.008 in
Thickness Tolerance
+/-0.00075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25449
Zoro #
G0560962
UPC #
698158254491
Country of Origin
United States

Dimensions

Shim Thickness
0.008 in
Inside Dia.
1.5 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
2.125 in
Outside Dia. Tolerance
+/-0.002 in
Thickness (mm)
0.203mm
Thickness (In.)
0.0080"
Inside Diameter
1.5 in
Outside Diameter Tolerance
+/-0.002 in
Thickness
0.008 in
Outside Diameter
2.125 in
Inside Diameter Tolerance
+0.011/-0.000 in

Details

Item
Arbor Shim,Steel,0.008 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.00075 in
Shim Temper
Full Hard
Tensile Strength (PSI)
80,000 psi
Material
Steel
Meets/Exceeds
AISI 1008-1010
Rockwell Hardness
B90
Temper
Full Hard
Color
Silver
Product Type
Shim
Pack Size
Small Pack
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws, Slitting Blades
Manufacturer Location
Made in USA*
Material Quality Standards
AISI 1008-1010
Tensile Strength
80,000 psi
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Ungraded

Description

Arbor Shim,Steel,0.008 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.008 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Pack Size Small Pack, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.