Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0100x1 3/8ID, Brn, Pk10

  • Mfr # 44820

  • Zoro # G0465367


product price: $12.59
/pk 10, $1.26/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Shim Thickness
0.01 in
Thickness Tolerance
+/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44820
Zoro #
G0465367
UPC #
698158448203
Country of Origin
United States

Dimensions

Shim Thickness
0.01 in
Inside Dia.
1.375 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
1.875 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (mm)
0.254mm
Thickness (In.)
0.0100"
Inside Diameter Tolerance
+0.005/-0.015 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
1.875 in
Inside Diameter
1.375 in
Thickness
0.01 in

Details

Item
Arbor Shim,PVC,0.01 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Color
Brown
Tensile Strength (PSI)
6,600 psi
Material
PVC
Rockwell Hardness
Not Rated
Temp. Range (F)
-10 Degrees to 155 Degrees
Meets/Exceeds
MS LP-535
Temper
Not Rated
Product Type
Shim
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Material Quality Standards
MS LP-535
Minimum Operating Temperature
-10 Degrees F
Tensile Strength
6,600 psi
Finish
Plain
System of Measurement
Inch
Maximum Operating Temperature
155 Degrees F
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws

Description

Arbor Shim,PVC,0.01 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.375 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 1.875 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.01 in, Thickness Tolerance +/-0.0005 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color Brown, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.