Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0120x1 1/4 ID, PK10

  • Mfr # 24251

  • Zoro # G2640066


product price: $6.59
/pk 10, $0.66/ea
Sold in multiples of 2 for $13.18

Key Features

Round Shim Type
Arbor Spacer
Shim Material
Steel
Shim Thickness
0.012 in
Thickness Tolerance
+/-0.0008 in
Inside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24251
Zoro #
G2640066
UPC #
698158242511
Country of Origin
United States

Dimensions

Shim Thickness
0.012 in
Inside Dia.
1.25 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
1.75 in
Outside Dia. Tolerance
+/-0.002 in
Thickness (In.)
0.0120"
Thickness (mm)
0.305mm
Keyway Depth
1/8 in
Keyway Width
5/16 in
Inside Diameter Tolerance
+0.011/-0.000 in
Outside Diameter
1.75 in
Thickness
0.012 in
Outside Diameter Tolerance
+/-0.002 in
Inside Diameter
1.25 in

Details

Item
Arbor Spacer
Round Shim Type
Arbor Spacer
Shim Material
Steel
Thickness Tolerance
+/-0.0008 in
Shim Temper
Full Hard
Temper
Full Hard
Rockwell Hardness
B90
Tensile Strength (PSI)
80,000 psi
Meets
AISI 1008-1010
Material
Steel
Material Grade/Class
Ungraded
Tensile Strength
80,000 psi
Finish
Plain
Manufacturer Location
Made in USA*

Description

Arbor Spacer, Inside Diameter 1.25 in, Outside Diameter 1.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.012 in, Thickness Tolerance +/-0.0008 in, Keyway Width 5/16 in, Keyway Depth 1/8 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.