Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0125x1 1/2 ID, Pk10

  • Mfr # 44835

  • Zoro # G1116945


product price: $13.59
/pk 10, $1.36/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Shim Thickness
0.0125 in
Thickness Tolerance
+/-0.000625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44835
Zoro #
G1116945
UPC #
698158448357
Country of Origin
United States

Dimensions

Shim Thickness
0.0125 in
Inside Dia.
1.5 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
2.125 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (In.)
0.0125"
Thickness (mm)
0.318mm
Thickness
0.0125 in
Inside Diameter
1.5 in
Inside Diameter Tolerance
+0.005/-0.015 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
2.125 in

Details

Item
Arbor Shim,PVC,0.0125 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Thickness Tolerance
+/-0.000625 in
Shim Temper
Not Rated
Meets/Exceeds
MS LP-535
Tensile Strength (PSI)
6,600 psi
Temp. Range (F)
-10 Degrees to 155 Degrees
Rockwell Hardness
Not Rated
Material
PVC
Color
Black
Temper
Not Rated
Tensile Strength
6,600 psi
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
Product Type
Shim
Material Grade/Class
Ungraded
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Material Quality Standards
MS LP-535
Finish
Plain
Manufacturer Location
Made in USA*
Maximum Operating Temperature
155 Degrees F

Description

Arbor Shim,PVC,0.0125 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.5 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 2.125 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.0125 in, Thickness Tolerance +/-0.000625 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color Black, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.