Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0150x7/8 ID, Pink, Pk10

  • Mfr # 44766

  • Zoro # G1385054


product price: $9.79
/pk 10, $0.98/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Shim Thickness
0.015 in
Thickness Tolerance
+/-0.00075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44766
Zoro #
G1385054
UPC #
698158447664
Country of Origin
United States

Dimensions

Shim Thickness
0.015 in
Inside Dia.
0.875 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
1.375 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (In.)
0.0150"
Thickness (mm)
0.381mm
Inside Diameter
0.875 in
Thickness
0.015 in
Outside Diameter
1.375 in
Inside Diameter Tolerance
+0.005/-0.015 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Arbor Shim,PVC,0.015 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Thickness Tolerance
+/-0.00075 in
Shim Temper
Not Rated
Tensile Strength (PSI)
6,600 psi
Meets/Exceeds
MS LP-535
Rockwell Hardness
Not Rated
Color
Pink
Temp. Range (F)
-10 Degrees to 155 Degrees
Material
PVC
Temper
Not Rated
Material Quality Standards
MS LP-535
Product Type
Shim
Material Grade/Class
Ungraded
System of Measurement
Inch
Tensile Strength
6,600 psi
Maximum Operating Temperature
155 Degrees F
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
Finish
Plain
Manufacturer Location
Made in USA*
Minimum Operating Temperature
-10 Degrees F

Description

Arbor Shim,PVC,0.015 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.875 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 1.375 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.015 in, Thickness Tolerance +/-0.00075 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color Pink, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.