Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0250x3/8ID, White, Pk10

  • Mfr # 44712

  • Zoro # G2137554


product price: $11.89
/pk 10, $1.19/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Shim Thickness
0.025 in
Thickness Tolerance
+/-0.00125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44712
Zoro #
G2137554
UPC #
698158447121
Country of Origin
United States

Dimensions

Shim Thickness
0.025 in
Inside Dia.
0.375 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
0.625 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (In.)
0.0250"
Thickness (mm)
0.635mm
Thickness
0.025 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+0.005/-0.015 in
Outside Diameter
0.625 in
Inside Diameter
0.375 in

Details

Item
Arbor Shim,PVC,0.025 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Thickness Tolerance
+/-0.00125 in
Shim Temper
Not Rated
Rockwell Hardness
Not Rated
Material
PVC
Tensile Strength (PSI)
6,600 psi
Meets/Exceeds
MS LP-535
Temp. Range (F)
-10 Degrees to 155 Degrees
Color
White
Temper
Not Rated
System of Measurement
Inch
Product Type
Shim
Tensile Strength
6,600 psi
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
Manufacturer Location
Made in USA*
Minimum Operating Temperature
-10 Degrees F
Material Quality Standards
MS LP-535
Material Grade/Class
Ungraded
Maximum Operating Temperature
155 Degrees F
Finish
Plain

Description

Arbor Shim,PVC,0.025 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.375 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 0.625 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.025 in, Thickness Tolerance +/-0.00125 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color White, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.