Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0300x1 3/4 ID, Pk10

  • Mfr # 44853

  • Zoro # G2147004


product price: $13.39
/pk 10, $1.34/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Shim Thickness
0.03 in
Thickness Tolerance
+/-0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44853
Zoro #
G2147004
UPC #
698158448531
Country of Origin
United States

Dimensions

Shim Thickness
0.03 in
Inside Dia.
1.75 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
2.75 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (mm)
0.762mm
Thickness (In.)
0.0300"
Inside Diameter Tolerance
+0.005/-0.015 in
Thickness
0.03 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
2.75 in
Inside Diameter
1.75 in

Details

Item
Arbor Shim,PVC,0.03 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Thickness Tolerance
+/-0.0015 in
Shim Temper
Not Rated
Material
PVC
Temp. Range (F)
-10 Degrees to 155 Degrees
Color
Orange
Meets/Exceeds
MS LP-535
Rockwell Hardness
Not Rated
Tensile Strength (PSI)
6,600 psi
Temper
Not Rated
Material Grade/Class
Ungraded
Tensile Strength
6,600 psi
Minimum Operating Temperature
-10 Degrees F
Finish
Plain
Material Quality Standards
MS LP-535
Manufacturer Location
Made in USA*
Maximum Operating Temperature
155 Degrees F
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
System of Measurement
Inch
Product Type
Shim

Description

Arbor Shim,PVC,0.03 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.75 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.03 in, Thickness Tolerance +/-0.0015 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color Orange, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant, Maximum Operating Temperature 155 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.