Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0930x1 3/8 ID, Pk10

  • Mfr # 25278

  • Zoro # G3093535


product price: $19.89
/pk 10, $1.99/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.093 in
Thickness Tolerance
+/-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25278
Zoro #
G3093535
UPC #
698158252787
Country of Origin
United States

Dimensions

Shim Thickness
0.093 in
Inside Dia.
1.375 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
1.875 in
Outside Dia. Tolerance
+/-0.002 in
Thickness (mm)
2.362mm
Thickness (In.)
0.0930"
Inside Diameter
1.375 in
Thickness
0.093 in
Inside Diameter Tolerance
+0.011/-0.000 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
1.875 in

Details

Item
Arbor Shim,Steel,0.093 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.003 in
Shim Temper
Full Hard
Meets/Exceeds
AISI 1008-1010
Material
Steel
Tensile Strength (PSI)
80,000 psi
Rockwell Hardness
B84
Temper
Full Hard
Color
Silver
Product Type
Arbor Shim
System of Measurement
Inch
Finish
Plain
Tensile Strength
80,000 psi
Manufacturer Location
Made in USA*
Material Quality Standards
AISI 1008-1010
Material Grade/Class
Ungraded

Description

Arbor Shim,Steel,0.093 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.875 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.093 in, Thickness Tolerance +/-0.003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.