Shop PRECISION BRAND

Arbor Shim Assortment, Low Carbon Steel, Pk19

  • Mfr # 25120

  • Zoro # G2234635


product price:  $9.65
/ea

Key Features

Shim Material
Steel
Grade
Not Rated
Thickness Range (In.)
0.001 to 0.125
Number of Pieces
19
Thickness Tolerance
+/-0.0005 in, +/-0.00075 in, +/-0.001 in, +/-0.0015 in, +/-0.002 in, +/-0.0025 in, +/-0.003 in, +/-10%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25120
Zoro #
G2234635
UPC #
698158251209
Country of Origin
United States

Dimensions

Thickness Range (In.)
0.001 to 0.125
Inside Dia.
0.375 in
Outside Dia.
0.625 in
Thickness
0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in, 0.047 in, 0.062 in, 0.093 in, 0.125 in
Inside Diameter
0.375 in
Inside Diameter Tolerance
+0.011/-0.000 in
Number of Sizes
19
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
0.625 in

Details

Shim Material
Steel
Grade
Not Rated
Number of Pieces
19
Thickness Tolerance
+/-0.0005 in, +/-0.00075 in, +/-0.001 in, +/-0.0015 in, +/-0.002 in, +/-0.0025 in, +/-0.003 in, +/-10%
Includes
0.375x0.625x0.002 in, 0.375x0.625x0.003 in, 0.375x0.625x0.004 in, 0.375x0.625x0.005 in, 0.375x0.625x0.006 in, 0.375x0.625x0.007 in, 0.375x0.625x0.008 in, 0.375x0.625x0.01 in, 0.375x0.625x0.012 in, 0.375x0.625x0.015 in, 0.375x0.625x0.02 in, 0.375x0.625x0.025 in, 0.375x0.625x0.031 in, 0.375x0.625x0.047 in, 0.375x0.625x0.062 in, 0.375x0.625x0.093 in, 0.375x0.625x0.125 in
Item
Arbor Shim Assortment
Round Shim Type
Arbor Shim
Application
Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding Tools
Material
Steel
Temper
Full Hard
Rockwell Hardness
RB 90; RB 84
Product Type
Arbor Shim Assortment
Material Grade/Class
Ungraded
Made in North America
Yes
System of Measurement
Inch
Finish
Plain
Material Quality Standards
AISI 1008-1010
Manufacturer Location
Made in USA*

Description

Arbor Shim Assortment, System of Measurement Inch, Inside Diameter 0.375 in, Product Type Arbor Shim Assortment, Outside Diameter 0.625 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in, 0.047 in, 0.062 in, 0.093 in, 0.125 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.