Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, Low Stl, 0.0010x2ID, Pk10

  • Mfr # 25461

  • Zoro # G0722023


product price: $16.85
/pk 10, $1.69/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.001 in
Thickness Tolerance
+/-0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25461
Zoro #
G0722023
UPC #
698158254613
Country of Origin
United States

Dimensions

Shim Thickness
0.001 in
Inside Dia.
2.0 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
2.75 in
Outside Dia. Tolerance
+/-0.002 in
Thickness (In.)
0.0010"
Thickness (mm)
0.025mm
Outside Diameter
2.75 in
Inside Diameter Tolerance
+0.011/-0.000 in
Inside Diameter
2 in
Thickness
0.001 in
Outside Diameter Tolerance
+/-0.002 in

Details

Item
Arbor Shim,Steel,0.001 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.0001 in
Shim Temper
Full Hard
Rockwell Hardness
B90
Tensile Strength (PSI)
80,000 psi
Temper
Full Hard
Meets/Exceeds
AISI 1008-1010
Material
Steel
Color
Silver
Pack Size
Small Pack
Product Type
Shim
Tensile Strength
80,000 psi
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws, Slitting Blades
Finish
Plain
Material Grade/Class
Ungraded
System of Measurement
Inch
Manufacturer Location
Made in USA*
Material Quality Standards
AISI 1008-1010

Description

Arbor Shim,Steel,0.001 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 2 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.001 in, Thickness Tolerance +/-0.0001 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Pack Size Small Pack, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.