Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, Low Stl, 0.0020x2ID, Pk10

  • Mfr # 25463

  • Zoro # G2984387


product price: $26.69
/pk 10, $2.67/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.002 in
Thickness Tolerance
+/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25463
Zoro #
G2984387
UPC #
698158254637
Country of Origin
United States

Dimensions

Shim Thickness
0.002 in
Inside Dia.
2.0 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
2.75 in
Outside Dia. Tolerance
+/-0.002 in
Thickness (mm)
0.051mm
Thickness (In.)
0.0020"
Outside Diameter
2.75 in
Outside Diameter Tolerance
+/-0.002 in
Inside Diameter
2 in
Thickness
0.002 in
Inside Diameter Tolerance
+0.011/-0.000 in

Details

Item
Arbor Shim,Steel,0.002 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.0002 in
Shim Temper
Full Hard
Tensile Strength (PSI)
80,000 psi
Rockwell Hardness
B90
Meets/Exceeds
AISI 1008-1010
Temper
Full Hard
Material
Steel
Color
Silver
Pack Size
Small Pack
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws, Slitting Blades
System of Measurement
Inch
Tensile Strength
80,000 psi
Finish
Plain
Manufacturer Location
Made in USA*
Material Quality Standards
AISI 1008-1010
Product Type
Shim
Material Grade/Class
Ungraded

Description

Arbor Shim,Steel,0.002 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 2 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.002 in, Thickness Tolerance +/-0.0002 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Pack Size Small Pack, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.