Zoro Homepage

Arbor Shim, PVC, 0.0200x3/4 ID, Pk10

  • Mfr # 44753

  • Zoro # G0476874


product price: $11.99
/pk 10, $1.20/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Shim Thickness
0.02 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44753
Zoro #
G0476874
UPC #
698158447534
Country of Origin
United States

Dimensions

Shim Thickness
0.02 in
Inside Dia.
0.75 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
1.125 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (mm)
0.508mm
Thickness (In.)
0.0200"
Outside Diameter
1.125 in
Thickness
0.02 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+0.005/-0.015 in
Inside Diameter
0.75 in

Details

Item
Arbor Shim,PVC,0.02 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Thickness Tolerance
+/-0.001 in
Shim Temper
Not Rated
Temp. Range (F)
-10 Degrees to 155 Degrees
Meets/Exceeds
MS LP-535
Color
Yellow
Material
PVC
Tensile Strength (PSI)
6,600 psi
Rockwell Hardness
Not Rated
Temper
Not Rated
Finish
Plain
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
Manufacturer Location
Made in USA*
Tensile Strength
6,600 psi
Maximum Operating Temperature
155 Degrees F
Material Grade/Class
Ungraded
Minimum Operating Temperature
-10 Degrees F
Product Type
Shim
Material Quality Standards
MS LP-535
System of Measurement
Inch

Description

Arbor Shim,PVC,0.02 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.75 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 1.125 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.02 in, Thickness Tolerance +/-0.001 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color Yellow, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant, Maximum Operating Temperature 155 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.