Zoro Homepage

Arbor Shim, Stl, 0.0030x3/4 ID, PK10

  • Mfr # 24164

  • Zoro # G2349304


product price: $8.69
/pk 10, $0.87/ea
Sold in multiples of 2 for $17.38

Key Features

Round Shim Type
Arbor Spacer
Shim Material
Steel
Shim Thickness
0.003 in
Thickness Tolerance
+/-0.0003 in
Inside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24164
Zoro #
G2349304
UPC #
698158241644
Country of Origin
United States

Dimensions

Shim Thickness
0.003 in
Inside Dia.
0.75 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
1.125 in
Outside Dia. Tolerance
+/-0.002 in
Keyway Width
3/16 in
Keyway Depth
5/64 in
Thickness (In.)
0.0030"
Thickness (mm)
0.076mm
Outside Diameter Tolerance
+/-0.002 in
Inside Diameter
0.75 in
Thickness
0.003 in
Outside Diameter
1.125 in
Inside Diameter Tolerance
+0.011/-0.000 in

Description

Arbor Spacer, Inside Diameter 0.75 in, Outside Diameter 1.125 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.003 in, Thickness Tolerance +/-0.0003 in, Keyway Width 3/16 in, Keyway Depth 5/64 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.