Zoro Homepage

Arbor Shim, Stl, 0.0040x1/2 ID, PK10

  • Mfr # 24125

  • Zoro # G1763176


product price: $5.59
/pk 10, $0.56/ea
Sold in multiples of 2 for $11.18

Key Features

Round Shim Type
Arbor Spacer
Shim Material
Steel
Shim Thickness
0.004 in
Thickness Tolerance
+/-0.0005 in
Inside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24125
Zoro #
G1763176
UPC #
698158241255
Country of Origin
United States

Dimensions

Shim Thickness
0.004 in
Inside Dia.
0.5 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
0.75 in
Outside Dia. Tolerance
+/-0.002 in
Keyway Width
1/8 in
Keyway Depth
3/64 in
Thickness (In.)
0.0040"
Thickness (mm)
0.102mm
Outside Diameter Tolerance
+/-0.002 in
Thickness
0.004 in
Outside Diameter
0.75 in
Inside Diameter
0.5 in
Inside Diameter Tolerance
+0.011/-0.000 in

Details

Round Shim Type
Arbor Spacer
Shim Material
Steel
Thickness Tolerance
+/-0.0005 in
Material
Steel
Meets
AISI 1008-1010
Rockwell Hardness
B90
Item
Arbor Spacer
Shim Temper
Full Hard
Tensile Strength (PSI)
80,000 psi
Temper
Full Hard
Finish
Plain
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Tensile Strength
80,000 psi

Description

Arbor Spacer, Inside Diameter 0.5 in, Outside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.004 in, Thickness Tolerance +/-0.0005 in, Keyway Width 1/8 in, Keyway Depth 3/64 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.