Zoro Homepage

Arbor Shim, Stl, 0.0080x1/2 ID, PK10

  • Mfr # 24129

  • Zoro # G3411825


product price: $5.39
/pk 10, $0.54/ea

Key Features

Round Shim Type
Arbor Spacer
Shim Material
Steel
Shim Thickness
0.008 in
Thickness Tolerance
+/-0.0008 in
Inside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24129
Zoro #
G3411825
UPC #
698158241293
Country of Origin
United States

Dimensions

Shim Thickness
0.008 in
Inside Dia.
0.5 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
0.75 in
Outside Dia. Tolerance
+/-0.002 in
Keyway Width
1/8 in
Keyway Depth
3/64 in
Thickness (In.)
0.0080"
Thickness (mm)
0.203mm
Inside Diameter Tolerance
+0.011/-0.000 in
Inside Diameter
0.5 in
Thickness
0.008 in
Outside Diameter
0.75 in
Outside Diameter Tolerance
+/-0.002 in

Details

Round Shim Type
Arbor Spacer
Shim Material
Steel
Thickness Tolerance
+/-0.0008 in
Meets
AISI 1008-1010
Temper
Full Hard
Rockwell Hardness
B90
Material
Steel
Shim Temper
Full Hard
Tensile Strength (PSI)
80,000 psi
Item
Arbor Spacer
Tensile Strength
80,000 psi
Finish
Plain
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded

Description

Arbor Spacer, Inside Diameter 0.5 in, Outside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.008 in, Thickness Tolerance +/-0.0008 in, Keyway Width 1/8 in, Keyway Depth 3/64 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.