Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, Stl, 0.0930x7/8 ID, PK10

  • Mfr # 24198

  • Zoro # G2792736


product price: $7.89
/pk 10, $0.79/ea

Key Features

Round Shim Type
Arbor Spacer
Shim Material
Steel
Shim Thickness
0.093 in
Thickness Tolerance
+/-0.0030 in
Inside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24198
Zoro #
G2792736
UPC #
698158241989
Country of Origin
United States

Dimensions

Shim Thickness
0.093 in
Inside Dia.
0.875 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
1.375 in
Outside Dia. Tolerance
+/-0.002 in
Keyway Width
3/16 in
Keyway Depth
5/64 in
Thickness (In.)
0.0930"
Thickness (mm)
2.362mm
Thickness
0.093 in
Outside Diameter
1.375 in
Inside Diameter Tolerance
+0.011/-0.000 in
Outside Diameter Tolerance
+/-0.002 in
Inside Diameter
0.875 in

Details

Round Shim Type
Arbor Spacer
Shim Material
Steel
Thickness Tolerance
+/-0.0030 in
Meets
AISI 1008-1010
Rockwell Hardness
B84
Material
Steel
Item
Arbor Spacer
Shim Temper
Full Hard
Temper
Full Hard
Tensile Strength (PSI)
80,000 psi
Tensile Strength
80,000 psi
Finish
Plain
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded

Description

Arbor Spacer, Inside Diameter 0.875 in, Outside Diameter 1.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.093 in, Thickness Tolerance +/-0.0030 in, Keyway Width 3/16 in, Keyway Depth 5/64 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B84, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.