Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring Assortment, Spring Steel, Black Phosphate Finish, 295 Pieces

  • Mfr # 13980

  • Zoro # G6265651


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Type
External
Material
Spring Steel
Finish
Black Phosphate
Number of Pieces
295
Number of Sizes
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13980
Zoro #
G6265651
UPC #
698158139804
Country of Origin
United States

Dimensions

Number of Sizes
22

Details

Item
Retaining Ring Assortment
Type
External
Material
Spring Steel
Finish
Black Phosphate
Number of Pieces
295
Includes
(10) 13 mm, (10) 17 mm, (10) 19 mm, (10) 21 mm, (10) 22 mm, (10) 24 mm, (10) 25 mm, (15) 15 mm, (15) 18 mm, (15) 20 mm, (15) 9 mm, (20) 10 mm, (20) 11 mm, (20) 12 mm, (20) 14 mm, (20) 16 mm, (20) 8 mm, (25) 6 mm, (5) 28 mm, (5) 30 mm, (5) 32 mm, (5) 35 mm
Number of pieces
295
Ring Type
Maintenance Kits
Material Grade/Class
Ungraded

Description

Maintenance Kits, Material Grade/Class Ungraded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.