FEELER GAGE, 12 BLADES, 12 IN L X .5 W X 0.002 IN THK, C1095 SPRING STEEL

  • Mfr # 19K2

  • Zoro # G122804965


product price:  $8.69
/ea

Key Features

Width
1.75 in
Length
12.63 in
Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19K2
Zoro #
G122804965
UPC #
00698158191703
Country of Origin
United States

Dimensions

Width
1.75 in
Length
12.63 in
Height
0.63 in

Details

Item
Feeler Gauges

Description

MADE FROM .5 W, C1095 CLOSE GRAIN, HIGH CARBON SPRING STEEL. MATERIAL IS GROUND AND POLISHED TO PRECISION TOLERANCES. STEEL FEELER GAGE IS USED IN MOST GENERAL MAINTENANCE AND TOOL AND DIE APPLICATIONS. THICKNESS IS CLEARLY MARKED EVERY 6 IN METRIC AND DECIMAL. PRECISION BRAND FEELER GAGE IS USED IN MANUFACTURING AND MAINTENANCE OPERATIONS WHEREVER SETTING CLOSE SPACING OR CHECKING EXTREMELY TIGHT TOLERANCES IS REQUIRED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.