Shop PRECISION BRAND
See all product information
Create Account
FEELER GAGE, 12 BLADES, 12 IN L X .5 W X 0.028 IN THK, C1095 SPRING STEEL
- Mfr # 19K28
- Zoro # G322803577
product price:Â
$
3.19
/ea
Sold in multiples of 3 for
$9.57
Key Features
Height
0.63 in
Width
1.75 in
Length
12.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19K28
- Zoro #
- G322803577
- UPC #
- 00698158197156
- Country of Origin
- United States
Dimensions
- Height
- 0.63 in
- Width
- 1.75 in
- Length
- 12.63 in
Details
- Item
- Feeler Gauges
Description
MADE FROM .5 W, C1095 CLOSE GRAIN, HIGH CARBON SPRING STEEL. MATERIAL IS GROUND AND POLISHED TO PRECISION TOLERANCES. STEEL FEELER GAGE IS USED IN MOST GENERAL MAINTENANCE AND TOOL AND DIE APPLICATIONS. THICKNESS IS CLEARLY MARKED EVERY 6 IN METRIC AND DECIMAL. PRECISION BRAND FEELER GAGE IS USED IN MANUFACTURING AND MAINTENANCE OPERATIONS WHEREVER SETTING CLOSE SPACING OR CHECKING EXTREMELY TIGHT TOLERANCES IS REQUIRED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.