Zoro Homepage

Feeler Gauge, 0.0010x12 L, PK12

  • Mfr # 19120

  • Zoro # G1290782


product price: $47.09
/pk 12, $3.92/ea

Key Features

Material
High Carbon steel
Thickness (In.)
0.0010
Thickness (mm)
0.025
Blade Length (In.)
12 in
Meets
FED-GGG-G-17C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19120
Zoro #
G1290782
UPC #
698158191208
Country of Origin
United States

Dimensions

Thickness (In.)
0.0010
Thickness (mm)
0.025
Blade Length (In.)
12 in
Blade Width (In.)
1/2
Thickness
0.0010 in
Dimension Type
Inch
Blade Width
1/2 in
Blade Length
12 in

Details

Item
Feeler Gauge
Material
High Carbon steel
Meets
FED-GGG-G-17C
Thickness Tolerance
+/-0.00012 in
Temper
RC 48-62
Tolerance
+/-0.00012 in
Blade Material
Steel
Hardness
RC 48-62
Non-Magnetic
No
Finish
Uncoated
Markings
Inch
Blade Style
Long Blade
Standards
FED-GGG-G-17C

Description

Precision Brand 19120 Feeler Gauge is the ideal tool for measuring your engine's valves. It comes in a pack of 12, making it convenient to keep around. This feeler gauge has blades that are made from high carbon steel and measure 1/2 in. wide. The 0.0010 in. thick blade has a length of 12 in.. With +/-0.00012 in thickness tolerance, this feeler gauge also has a +/-0.00012 inch dimension tolerance and hardness of RC 48-62. Precision Brand 19120 Feeler Gauge is the tool you need for accurate measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.