Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gauge, 0.0030x12 L, PK12

  • Mfr # 19210

  • Zoro # G2818523


product price: $24.15
/pk 12, $2.01/ea

Key Features

Material
High Carbon steel
Thickness (In.)
0.0030
Thickness (mm)
0.076
Blade Length (In.)
12 in
Meets
FED-GGG-G-17C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19210
Zoro #
G2818523
UPC #
698158192106
Country of Origin
United States

Dimensions

Thickness (In.)
0.0030
Thickness (mm)
0.076
Blade Length (In.)
12 in
Blade Width (In.)
1/2
Blade Width
1/2 in
Blade Length
12 in
Dimension Type
Inch
Thickness
0.0030 in

Details

Item
Feeler Gauge
Material
High Carbon steel
Meets
FED-GGG-G-17C
Thickness Tolerance
+/-0.00020 in
Temper
RC 48-62
Non-Magnetic
No
Hardness
RC 48-62
Blade Material
Steel
Finish
Uncoated
Markings
Inch
Blade Style
Long Blade
Tolerance
+/-0.00020 in
Standards
FED-GGG-G-17C

Description

The Precision Brand 19210 Feeler Gauge is a sturdy and durable tool. It is perfect for automotive, mechanical and industrial applications. The feeler gauge has a total length of 12 in., with each blade measuring 1/2 in. wide. Each steel blade is 0.0030 in. thick, while the overall thickness tolerance measures +/-0.00020 in.. This set of 12 high carbon steel blades comes in a hardness rating of RC 48-62 and tempering at RC 48-62. The Precision Brand 19210 Feeler Gauge is an accurate measuring device that can be used to get the right fit every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.