Zoro Homepage

Feeler Gauge, 0.0080x12 L, PK12

  • Mfr # 19335

  • Zoro # G1562233


product price: $23.69
/pk 12, $1.97/ea

Key Features

Material
High Carbon steel
Thickness (In.)
0.0080
Thickness (mm)
0.203
Blade Length (In.)
12 in
Thickness Tolerance
+/-0.00025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19335
Zoro #
G1562233
UPC #
698158193356
Country of Origin
United States

Dimensions

Thickness (In.)
0.0080
Thickness (mm)
0.203
Blade Length (In.)
12 in
Blade Width (In.)
1/2
Blade Width
1/2 in
Thickness
0.0080 in
Blade Length
12 in
Dimension Type
Inch

Details

Item
Feeler Gauge
Material
High Carbon steel
Thickness Tolerance
+/-0.00025 in
Meets
FED-GGG-G-17C
Temper
RC 48-62
Standards
FED-GGG-G-17C
Blade Material
Steel
Markings
Inch
Finish
Uncoated
Hardness
RC 48-62
Blade Style
Long Blade
Tolerance
+/-0.00032 in
Non-Magnetic
No

Description

Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0080 in, Finish Uncoated, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00032 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.