Zoro Homepage

Feeler Gauge, 0.0120x12 L, PK12

  • Mfr # 19425

  • Zoro # G2048103


product price: $28.49
/pk 12, $2.37/ea

Key Features

Material
High Carbon steel
Thickness (In.)
0.0120
Thickness (mm)
0.305
Blade Length (In.)
12 in
Meets
FED-GGG-G-17C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19425
Zoro #
G2048103
UPC #
698158194254
Country of Origin
United States

Dimensions

Thickness (In.)
0.0120
Thickness (mm)
0.305
Blade Length (In.)
12 in
Blade Width (In.)
1/2
Blade Width
1/2 in
Dimension Type
Inch
Thickness
0.012 in
Blade Length
12 in

Details

Item
Feeler Gauge
Material
High Carbon steel
Meets
FED-GGG-G-17C
Thickness Tolerance
+/-0.00035 in
Temper
RC 48-62
Finish
Uncoated
Hardness
RC 48-62
Standards
FED-GGG-G-17C
Tolerance
+/-0.00035 in
Blade Material
Steel
Markings
Inch
Blade Style
Long Blade
Non-Magnetic
No

Description

When it comes to precision, the Precision Brand 19425 Feeler Gauge is designed for perfection. This feeler gauge measures 12 in. in length and has a thickness of 0.012 in.. It has a 1/2 in. wide blade made from high carbon steel. The RC 48-62 hardness ensures that this feeler gauge will last through countless uses. With its +/-0.00035 inch tolerance, you can be sure that the Precision Brand 19425 Feeler Gauge is accurate to the last decimal point. You definitely want to invest in the Precision Brand 19425 Feeler Gauge if you're looking for quality and accuracy when measuring small distances between objects or openings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.