Zoro Homepage

Feeler Gauge, 0.0200x12 L, PK12

  • Mfr # 19595

  • Zoro # G1180742


product price: $19.19
/pk 12, $1.60/ea

Key Features

Material
High Carbon steel
Thickness (In.)
0.0200
Thickness (mm)
0.508
Blade Length (In.)
12 in
Meets
FED-GGG-G-17C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19595
Zoro #
G1180742
UPC #
698158195954
Country of Origin
United States

Dimensions

Thickness (In.)
0.0200
Thickness (mm)
0.508
Blade Length (In.)
12 in
Blade Width (In.)
1/2
Blade Length
12 in
Dimension Type
Inch
Thickness
0.0200 in
Blade Width
1/2 in

Details

Item
Feeler Gauge
Material
High Carbon steel
Meets
FED-GGG-G-17C
Thickness Tolerance
+/-0.00055 in
Temper
RC 48-62
Blade Style
Long Blade
Markings
Inch
Tolerance
+/-0.00055 in
Finish
Uncoated
Non-Magnetic
No
Standards
FED-GGG-G-17C
Hardness
RC 48-62
Blade Material
Steel

Description

Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0200 in, Finish Uncoated, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00055 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.